9/16"-18 12L14 Steel Zinc Plated Finish Low Crown Acorn Nuts, 2 pk.

VALUE BRAND| Zoro #: G0528674| Mfr #: CPB195

$5.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528674 Mfr #: CPB195
Fastener Finish: Zinc PlatedMaterial Grade: 12L14
System of Measurement: InchNut Style: Low Crown Cap Nut
Fastener Thread Direction: Right HandItem: Cap Nut
Basic Material: SteelFastener Thread Depth: 9/16"
Fastener Thread Type: UNFWidth Across Flats: 7/8"
Dia./Thread Size: 9/16"-18Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 9/16-18, Thread Type UNF, Thread Direction Right Hand, Thread Depth 9/16 In., Width 7/8 In., Height 15/16 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.