1/2" Steel Nickel Finish Hammer Style Cap Nuts, 25 pk.

VALUE BRAND| Zoro #: G2357975| Mfr #: 178499

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2357975 Mfr #: 178499
Item: Cap NutMaterial: Steel
Application: To Hold Shaft/Stud in PlaceWidth: -
Cap Material: -Type: Hammer Style
Finish: NickelStud Size: 1/2"
Height: 25/64"Cap Dia.: 7/8"
Washer Dia.: -Cap Color: -
Meets/Exceeds: -For Use With: -
Country of Origin (subject to change): United States

Product Description

Cap Nut, Hammer Style, Steel, Finish Nickel, Height 25/64 In, Cap Diameter 7/8 In, To Hold Shaft/Stud in Place, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.