Cap Nut, Hammer, Stl, 3/8 In, PK25

VALUE BRAND| Zoro #: G0397826| Mfr #: 4HFU5

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0397826 Mfr #: 4HFU5
Item: Cap NutMaterial: Steel
Application: To Hold Shaft/Stud in PlaceWidth: -
Cap Material: -Type: Hammer Style
Finish: NickelStud Size: 3/8"
Height: 25/64"Cap Dia.: 7/8"
Washer Dia.: -Cap Color: -
For Use With: -Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Cap Nut, Hammer Style, Steel, Finish Nickel, Height 25/64 In, Cap Diameter 7/8 In, To Hold Shaft/Stud in Place, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.