7/16" Steel Nickel Finish Hammer Style Cap Nuts, 25 pk.

VALUE BRAND| Zoro #: G2211002| Mfr #: 4HFU6

$18.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2211002 Mfr #: 4HFU6
Item: Cap NutMaterial: Steel
Application: To Hold Shaft/Stud in PlaceCap Material: -
Type: Hammer StyleFinish: Nickel
Stud Size: 7/16"Height: 25/64"
Cap Dia.: 7/8"Washer Dia.: -
Cap Color: -Width: -
For Use With: -Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Cap Nut, Hammer Style, Steel, Finish Nickel, Height 25/64 In, Cap Diameter 7/8 In, To Hold Shaft/Stud in Place, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.