KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M10-1.50 Nylon Plain Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0396374| Mfr #: 05M100150CN

$2.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Fastener Thread Depth: 11.4mm
Dia./Thread Size: M10-1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0396374 Mfr #: 05M100150CN
Fastener Thread Type: MetricFastener Thread Depth: 11.4mm
Dia./Thread Size: M10-1.50Width Across Flats: 17.00mm
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 18.00mm
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: MetricCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size M10 x 1.50mm, Thread Type Metric, Thread Direction Right Hand, Thread Depth 11.4mm, Width 17mm, Height 18mm, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 10

Reviews