M10-1.50 Nylon Plain Finish Acorn Nuts, 50 pk.

VALUE BRAND| Zoro #: G2173927| Mfr #: 05M100150CN

$8.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2173927 Mfr #: 05M100150CN
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Cap NutItem: Cap Nut
Fastener Finish: PlainFastener Thread Depth: 11.4mm
Fastener Thread Type: MetricWidth Across Flats: 17.00mm
Dia./Thread Size: M10-1.50System of Measurement: Metric
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Nylon, Natural Finish, Thread Size M10X1.5mm, Thread Type Metric, Right Hand Thread Direction, Width 17mm, Height 18mm, Off White, For Fixturing Components, Meets/Exceeds IFI, Package 50
Save 15%. Sign up for Z-mail.