KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M10-1.50 Steel Zinc Plated Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1026392| Mfr #: 6CE17

$6.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Fastener Thread Depth: 13.4mm
Dia./Thread Size: M10-1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026392 Mfr #: 6CE17
Fastener Thread Type: MetricFastener Thread Depth: 13.4mm
Dia./Thread Size: M10-1.50Nut Standards: DIN 1587
Width Across Flats: 17.00mmNut Style: Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 18.00mmFastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Acorn Nut, Steel, Zinc Plated Finish, Class 6, Thread Size M10X1.50mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 12.65-13.35mm, Width 17mm, Height 18mm, Rockwell Hardness C30 Maximum, General Purpose, Meets/Exceeds DIN 1587, Package Qty 10

Reviews