JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M12-1.75 Steel Zinc Plated Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2404096| Mfr #: 6CE18

$6.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2404096 Mfr #: 6CE18
Item: Cap NutSystem of Measurement: Metric
Fastener Thread Type: MetricFastener Thread Direction: Right Hand
Nut Standards: DIN 1587Dia./Thread Size: M12-1.75
Basic Material: SteelFastener Thread Depth: 16.4mm
Nut Style: Cap NutWidth Across Flats: 19.00mm
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Acorn Nut, Steel, Zinc Plated Finish, Class 6, Thread Size M12X1.75mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 15.65-16.35mm, Width 19mm, Height 22mm, Rockwell Hardness C30 Maximum, General Purpose, Meets/Exceeds DIN 1587, Package Qty 10

Product Reviews

Save 15%. Sign up for Z-mail.