M14-2.00 A2 Stainless Steel Plain Finish Acorn Nuts, 1 pk.

VALUE BRAND| Zoro #: G1321774| Mfr #: 6CB99

$4.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321774 Mfr #: 6CB99
System of Measurement: MetricFastener Thread Type: Metric
Nut Standards: DIN 1587Fastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 18.4mm
Nut Style: Cap NutWidth Across Flats: 22.00mm
Fastener Finish: PlainMaterial Grade: A2
Dia./Thread Size: M14-2.00Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Acorn Nut, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Grade Not Rated, Thread Size M14X2mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 17.65-18.35mm, Width 22mm, Height 25mm, Brinnel Hardness 170, General Purpose, Meets/Exceeds DIN 1587

Product Reviews

Save 15%. Sign up for Z-mail.