M16-2.00 A2 Stainless Steel Plain Finish Acorn Nut

VALUE BRAND| Zoro #: G1928945| Mfr #: 6CE10

$4.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Cap Nut
Nut Height: 28.00mm
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1928945 Mfr #: 6CE10
Nut Standards: DIN 1587System of Measurement: Metric
Fastener Thread Type: MetricFastener Thread Direction: Right Hand
Item: Cap NutWidth Across Flats: 24.00mm
Fastener Finish: PlainMaterial Grade: A2
Dia./Thread Size: M16-2.00Basic Material: Stainless Steel
Fastener Thread Depth: 21.4mmNut Style: Cap Nut
Country of Origin (subject to change): Multiple

Product Description

Acorn Nut, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Grade Not Rated, Thread Size M16X2mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 20.58-21.42mm, Width 24mm, Height 28mm, Brinnel Hardness 170, General Purpose, Meets/Exceeds DIN 1587

Product Reviews