M20-2.50 A2 Stainless Steel Plain Finish Acorn Nuts, 1 pk.

VALUE BRAND| Zoro #: G2144186| Mfr #: 6CE11

$8.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2144186 Mfr #: 6CE11
System of Measurement: MetricFastener Thread Type: Metric
Nut Standards: DIN 1587Fastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 26.4mm
Nut Style: Cap NutWidth Across Flats: 30.00mm
Fastener Finish: PlainMaterial Grade: A2
Dia./Thread Size: M20-2.50Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Acorn Nut, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Grade Not Rated, Thread Size M20X2.50mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 25.58-26.42mm, Width 30mm, Height 34mm, Brinnel Hardness 170, General Purpose, Meets/Exceeds DIN 1587

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.