M3-0.50 A2 Stainless Steel Plain Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1391126| Mfr #: 6CB92

$3.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1391126 Mfr #: 6CB92
Fastener Thread Type: MetricNut Standards: DIN 1587
System of Measurement: MetricItem: Cap Nut
Fastener Thread Direction: Right HandFastener Thread Depth: 4.0mm
Nut Style: Cap NutWidth Across Flats: 5.50mm
Fastener Finish: PlainMaterial Grade: A2
Dia./Thread Size: M3-0.50Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Acorn Nut, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Grade Not Rated, Thread Size M3X0.50mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 4mm, Width 5.5mm, Height 6mm, Brinnel Hardness 170, General Purpose, Meets/Exceeds DIN 1587, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.