20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M3-0.50 Steel Zinc Plated Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G1808974| Mfr #: 6CE12

$5.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1808974 Mfr #: 6CE12
Fastener Thread Direction: Right HandSystem of Measurement: Metric
Fastener Thread Type: MetricNut Standards: DIN 1587
Item: Cap NutDia./Thread Size: M3-0.50
Basic Material: SteelFastener Thread Depth: 4.0mm
Nut Style: Cap NutWidth Across Flats: 5.50mm
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Acorn Nut, Steel, Zinc Plated Finish, Class 6, Thread Size M3X0.50mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 3.6-4mm, Width 5.5mm, Height 6mm, Rockwell Hardness C30 Maximum, General Purpose, Meets/Exceeds DIN 1587, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.