M4-0.70 A2 Stainless Steel Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G0778924| Mfr #: 6CB93

$5.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0778924 Mfr #: 6CB93
Nut Standards: DIN 1587Fastener Thread Type: Metric
System of Measurement: MetricFastener Thread Direction: Right Hand
Item: Cap NutFastener Finish: Plain
Material Grade: A2Dia./Thread Size: M4-0.70
Basic Material: Stainless SteelFastener Thread Depth: 5.7mm
Nut Style: Cap NutWidth Across Flats: 7.00mm
Country of Origin (subject to change): Multiple

Product Description

Acorn Nut, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Grade Not Rated, Thread Size M4X0.70mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 5.26-5.74mm, Width 7mm, Height 8mm, Brinnel Hardness 170, General Purpose, Meets/Exceeds DIN 1587, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.