M4-0.70 Nylon Plain Finish Acorn Nuts, 200 pk.

VALUE BRAND| Zoro #: G1373617| Mfr #: 05M040070CN

$11.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1373617 Mfr #: 05M040070CN
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Cap NutFastener Finish: Plain
Item: Cap NutFastener Thread Depth: 5.0mm
Fastener Thread Type: MetricWidth Across Flats: 7.00mm
Dia./Thread Size: M4-0.70System of Measurement: Metric
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Nylon, Natural Finish, Thread Size M4X0.7mm, Thread Type Metric, Right Hand Thread Direction, Width 7mm, Height 8mm, Off White, For Fixturing Components, Meets/Exceeds IFI, Package 200

Product Reviews

Save 15%. Sign up for Z-mail.