KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4-0.70 Nylon Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G0513721| Mfr #: 05M040070CN

$2.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Fastener Thread Depth: 5.0mm
Dia./Thread Size: M4-0.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513721 Mfr #: 05M040070CN
Fastener Thread Type: MetricFastener Thread Depth: 5.0mm
Dia./Thread Size: M4-0.70Width Across Flats: 7.00mm
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 8.00mm
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: MetricCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size M4 x 0.70mm, Thread Type Metric, Thread Direction Right Hand, Thread Depth 5mm, Width 7mm, Height 8mm, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 25

Reviews