JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

M5-0.80 A2 Stainless Steel Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G2071456| Mfr #: 6CB94

$5.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2071456 Mfr #: 6CB94
Item: Cap NutFastener Thread Direction: Right Hand
Nut Standards: DIN 1587Fastener Thread Type: Metric
System of Measurement: MetricFastener Thread Depth: 7.8mm
Nut Style: Cap NutWidth Across Flats: 8.00mm
Fastener Finish: PlainMaterial Grade: A2
Dia./Thread Size: M5-0.80Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Acorn Nut, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Grade Not Rated, Thread Size M5X0.80mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 7.21-7.79mm, Width 8mm, Height 10mm, Brinnel Hardness 170, General Purpose, Meets/Exceeds DIN 1587, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.