M5-0.80 Nylon Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G1381432| Mfr #: 05M050080CN

$2.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Fastener Thread Depth: 6.8mm
Dia./Thread Size: M5-0.80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381432 Mfr #: 05M050080CN
Fastener Thread Type: MetricFastener Thread Depth: 6.8mm
Dia./Thread Size: M5-0.80Width Across Flats: 8.00mm
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 10.00mm
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: MetricCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size M5 x 0.80mm, Thread Type Metric, Thread Direction Right Hand, Thread Depth 6.8mm, Width 8mm, Height 10mm, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 25

Reviews