M5-0.80 Steel Zinc Plated Finish Acorn Nuts, 100 pk.

VALUE BRAND| Zoro #: G0644996| Mfr #: 6CE14

$12.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0644996 Mfr #: 6CE14
System of Measurement: MetricFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Type: Metric
Nut Standards: DIN 1587Fastener Thread Depth: 7.8mm
Nut Style: Cap NutWidth Across Flats: 8.00mm
Fastener Finish: Zinc PlatedDia./Thread Size: M5-0.80
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Acorn Nut, Steel, Zinc Plated Finish, Class 6, Thread Size M5X0.80mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 7.21-7.79mm, Width 8mm, Height 10mm, Rockwell Hardness C30 Maximum, General Purpose, Meets/Exceeds DIN 1587, Package 100
Save 15%. Sign up for Z-mail.