LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M8-1.25 A2 Stainless Steel Plain Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1465213| Mfr #: 6CB96

$4.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: A2
Fastener Thread Type: Metric
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465213 Mfr #: 6CB96
Material Grade: A2Fastener Thread Type: Metric
Fastener Finish: PlainNut Style: Cap Nut
Fastener Thread Depth: 11.4mmWidth Across Flats: 13.00mm
Nut Height: 15.00mmSystem of Measurement: Metric
Dia./Thread Size: M8-1.25Basic Material: Stainless Steel
Fastener Thread Direction: Right HandNut Standards: DIN 1587
Country of Origin (subject to change): Multiple

Description

Acorn Nut, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Grade Not Rated, Thread Size M8X1.25mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 10.65-11.35mm, Width 13mm, Height 15mm, Brinnel Hardness 170, General Purpose, Meets/Exceeds DIN 1587, Package 10

Reviews