M8-1.25 Nylon Plain Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0603714| Mfr #: 05M080125CN

$1.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0603714 Mfr #: 05M080125CN
Fastener Thread Direction: Right HandFastener Finish: Plain
Basic Material: NylonItem: Cap Nut
Nut Style: Cap NutFastener Thread Type: Metric
Fastener Thread Depth: 8.0mmWidth Across Flats: 13.00mm
Dia./Thread Size: M8-1.25System of Measurement: Metric
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size M8 x 1.25mm, Thread Type Metric, Thread Direction Right Hand, Thread Depth 8mm, Width 13mm, Height 15mm, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.