M8-1.25 Steel Zinc Plated Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G0741097| Mfr #: 6CE16

$5.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0741097 Mfr #: 6CE16
Fastener Thread Direction: Right HandSystem of Measurement: Metric
Fastener Thread Type: MetricNut Standards: DIN 1587
Item: Cap NutFastener Thread Depth: 11.4mm
Nut Style: Cap NutWidth Across Flats: 13.00mm
Fastener Finish: Zinc PlatedDia./Thread Size: M8-1.25
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Acorn Nut, Steel, Zinc Plated Finish, Class 6, Thread Size M8X1.25mm, Thread Type Metric, Right Hand Thread Direction, Thread Depth 10.65-11.35mm, Width 13mm, Height 15mm, Rockwell Hardness C30 Maximum, General Purpose, Meets/Exceeds DIN 1587, Package 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.