5/16" Steel & Plastic Cap Nuts, 25 pk.

VALUE BRAND| Zoro #: G1679614| Mfr #: 4CUJ2

$7.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1679614 Mfr #: 4CUJ2
Item: Cap NutMaterial: Steel
Application: To Hold Shaft/Stud in PlaceWidth: -
Cap Material: PlasticType: -
Finish: -Stud Size: 5/16"
Height: 0.440"Cap Dia.: 0.835"
Washer Dia.: -Cap Color: Black
Meets/Exceeds: -For Use With: -
Country of Origin (subject to change): United States

Product Description

Cap Nut, Steel, Finish Black, Cap Material Plastic, Height 0.440 In, Cap Diameter 0.835 In, To Hold Shaft/Stud in Place, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.