KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16" Steel & Plastic Cap Nuts, 10 pk.

VALUE BRAND| Zoro #: G1241195| Mfr #: 4CUJ4

$4.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cap Dia.: 0.835"
Type: External
Stud Size: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241195 Mfr #: 4CUJ4
Cap Dia.: 0.835"Type: External
Stud Size: 7/16"Meets/Exceeds: -
Finish: -Cap Material: Plastic
Item: Retaining Ring with CapApplication: To Hold Shaft/Stud in Place
Package Quantity: 10Height: 0.440"
Material: steelCap Color: Black
Country of Origin (subject to change): United States

Description

Cap Nut, Steel, Finish Black, Cap Material Plastic, Height 0.440 In, Cap Diameter 0.835 In, To Hold Shaft/Stud in Place, Package Quantity 10

Reviews