1/2" Steel Zinc Plated Finish Washer Cap Nuts, 25 pk.

VALUE BRAND| Zoro #: G1851972| Mfr #: 4CUD4

$5.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1851972 Mfr #: 4CUD4
Item: Cap NutMaterial: Steel
Application: To Hold Shaft/Stud in PlaceWidth: -
Cap Material: -Type: Washer
Finish: ZincStud Size: 1/2"
Height: 0.328"Cap Dia.: 0.567"
Washer Dia.: 15/16"Cap Color: -
Meets/Exceeds: -For Use With: -
Country of Origin (subject to change): United States

Product Description

Cap Nut, Washer, Steel, Finish Zinc Plated, Height 0.328 In, Cap Diameter 0.567 In, Washer Diameter 15/16 In, To Hold Shaft/Stud in Place, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.