5/16" Steel Zinc Plated Finish Washer Cap Nuts, 50 pk.

VALUE BRAND| Zoro #: G1310766| Mfr #: 4CUD1

$5.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310766 Mfr #: 4CUD1
Item: Cap NutMaterial: Steel
Application: To Hold Shaft/Stud in PlaceWidth: -
Cap Material: -Type: Washer
Finish: ZincStud Size: 5/16"
Height: 0.236"Cap Dia.: 0.358"
Washer Dia.: 5/8"Cap Color: -
For Use With: -Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Cap Nut, Washer, Steel, Finish Zinc Plated, Height 0.236 In, Cap Diameter 0.358 In, Washer Diameter 5/8 In, To Hold Shaft/Stud in Place, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.