5/8" Steel Zinc Plated Finish Washer Cap Nuts, 25 pk.

VALUE BRAND| Zoro #: G1782006| Mfr #: 238010003

$8.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Finish: zinc
Stud Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782006 Mfr #: 238010003
Package Quantity: 25Finish: zinc
Stud Size: 5/8"Washer Dia.: 1-3/16"
Meets/Exceeds: -Type: External
Cap Dia.: 0.693"Item: Retaining Ring with Cap
Height: 0.413"Material: steel
Application: To Hold Shaft/Stud in PlaceCountry of Origin (subject to change): United States

Description

Cap Nut, Washer, Steel, Finish Zinc Plated, Height 0.413 In, Cap Diameter 0.693 In, Washer Diameter 1 3/16 In, To Hold Shaft/Stud in Place, Package Quantity 25

Reviews