15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Cap Nut, Washer, Stl, 7/16 In, PK25

VALUE BRAND| Zoro #: G2387743| Mfr #: 4CUD3

$5.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2387743 Mfr #: 4CUD3
Item: Cap NutMaterial: Steel
Application: To Hold Shaft/Stud in PlaceWidth: -
Cap Material: -Type: Washer
Finish: ZincStud Size: 7/16"
Height: 0.328"Cap Dia.: 0.504"
Washer Dia.: 7/8"Cap Color: -
For Use With: -Meets/Exceeds: -
Country of Origin (subject to change): Canada

Product Description

Cap Nut, Washer, Steel, Finish Zinc Plated, Height 0.328 In, Cap Diameter 0.504 In, Washer Diameter 7/8 In, To Hold Shaft/Stud in Place, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.