3/8-16, 3/4 to 4" Zinc Grade 5 (USS) Steel Hex Head Cap Screw Assortment, 51 pc.

VALUE BRAND| Zoro #: G1298683| Mfr #: 1YU41

$24.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1298683 Mfr #: 1YU41
Item: Hex Head Cap Screw AssortmentHead Type: Hex
Includes: (10) Each: 3/8-16x3/4", (8) Each: 3/8-16x1", x1-1/4", (5) Each: 3/8-16x1-1/2", x2", x2-1/2", x3", x4", and Plastic CaseType: Grade 5 USS
Material: Grade 5 (USS) SteelFinish: zinc
Size: 3/8-16Length: 3/4 to 4"
Number of Pieces: 51Number of Sizes: 8
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Product Description

Hex Cap Screw Assortment, Grade 5 USS, Steel, Zinc Plated Finish, 3/8-16, Length 3/4 to 4 In, Thread Type UNC, Number of Pieces 51, Includes 10 of Each Length 3/4 In, 8 of Each Length 1, 1 1/4 In, 5 of Each Length 1 1/2, 2, 2 1/2, 3, 4 In & Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.