20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/2-13, 3/4 to 4" Zinc Grade 5 (USS) Steel Hex Head Cap Screw Assortment, 33 pc.

VALUE BRAND| Zoro #: G1710791| Mfr #: 1YU59

$23.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1710791 Mfr #: 1YU59
Item: Hex Head Cap Screw AssortmentHead Type: Hex
Includes: (5) Each: 1/2-13x3/4", (4) Each: 1/2-13x1", x1-1/4", x1-1/2", x2", x2-1/2", x3", x4", and Plastic CaseType: Grade 5 USS
Material: Grade 5 (USS) SteelFinish: zinc
Size: 1/2-13Length: 3/4 to 4"
Number of Pieces: 33Number of Sizes: 8
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Product Description

Hex Cap Screw Assortment, Grade 5 USS, Steel, Zinc Plated Finish, 1/2-13, Length 3/4 to 4 In, Thread Type UNC, Number of Pieces 33, Includes 5 of Each Length 3/4 In, 4 of Each Length 1, 1 1/4, 1 1/2, 2, 2 1/2, 3, 4 In and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.