7/16-20, 3/4 to 4" Zinc Grade 5 (SAE) Steel Hex Head Cap Screw Assortment, 44 pc.

VALUE BRAND| Zoro #: G0742174| Mfr #: 1YU95

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0742174 Mfr #: 1YU95
Item: Hex Head Cap Screw AssortmentHead Type: Hex
Includes: (6) Each: 7/16-20x3/4", x1", x1-1/4", x1-1/2", (5) Each: 7/16-20x2", x2-1/2", x3", x4", and Plastic CaseType: Grade 5 SAE
Material: Grade 5 (SAE) SteelFinish: zinc
Size: 7/16-20Length: 3/4 to 4"
Number of Pieces: 44Number of Sizes: 8
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Product Description

Hex Cap Screw Assortment, Grade 5 SAE, Steel, Zinc Plated Finish, 7/16-20, Length 3/4 to 4 In, Thread Type UNF, Number of Pieces 44, Includes 6 of Each Length 3/4, 1, 1 1/4, 1 1/2 In, 5 of Each Length 2, 2 1/2, 3, 4 In and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.