9/16-18, 1 to 4" Zinc Grade 5 (SAE) Steel Hex Head Cap Screw Assortment, 32 pc.

VALUE BRAND| Zoro #: G2189661| Mfr #: 1YY32

$33.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189661 Mfr #: 1YY32
Item: Hex Head Cap Screw AssortmentHead Type: Hex
Includes: (4) Each: 9/16-18x1", x1-1/4", x1-1/2", x1-3/4", x2", x2-1/2", x3", x4", and Plastic CaseType: Grade 5 SAE
Material: Grade 5 (SAE) SteelFinish: Zinc
Size: 9/16-18Length: 1 to 4"
Number of Pieces: 32Number of Sizes: 8
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Product Description

Hex Cap Screw Assortment, Grade 5 SAE, Steel, Zinc Plated Finish, 9/16-18, Length 1 to 4 In, Thread Type UNF, Number of Pieces 32, Includes 4 of Each Length 1, 1 1/4, 1 1/2, 1 3/4, 2, 2 1/2, 3, 4 In and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.