1/4 to 3/8", 1/2 to 2" Zinc Grade 5 USS Steel Hex Head Cap Screw, Nut, and Washer Assortment, 348 , pc.

VALUE BRAND| Zoro #: G0443195| Mfr #: 2NE65

$34.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0443195 Mfr #: 2NE65
Item: Hex Head Cap Screw, Nut, and Washer AssortmentHead Type: Hex
Drive Type: HexIncludes: Hex Head Cap Screws (12) Each: 1/4-20x1/2", (10) Each: 1/4-20x3/4", 5/16-18x1/2", x3/4", (8) Each: 1/4-20x1", 5/16-18x1", (6) Each: 1/4-20x1-1/2", 5/16-18x1-1/2", (5) Each: 3/8-16x3/4", x1", x1-1/2", (4) Each: 3/8-16x1-1/2", (3) Each: 3/8-16x2", Hex Nuts (36) Each: 1/4-20, (34) Each: 5/16-18, (17) Each: 3/8-16, Flat Washers (36) Each: 1/4", (34) Each: 5/16", (17) Each: 3/8", Lock Washers (36) Each: 1/4", (34) Each: 5/16", (17) Each: 3/8", and Metal Container
Type: Grade 5 USSMaterial: Grade 5 USS Steel
Finish: ZincSize: 1/4 to 3/8"
Length: 1/2 to 2"Number of Pieces: 348
Number of Sizes: 12Driver Size: 1/4 to 3/8"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Product Description

Hex Cap Screw Assortment, Grade 5 USS, Hex Head, Steel, Zinc Plated Finish, 1/4 In to 3/8 In, Length 1/2 to 2 In, Thread Type UNC, Hex, Driver Size 1/4 to 3/8 In, Number of Pieces 353, Number of Sizes 12, Includes Hex Bolts 1/4-20, 5/16-18, and 3/8-16, Hex Nuts 1/4-20, 5/16-18 and 3/8-16, Flat Washers 1/4, 5/16 and 3/8 In, Lock Washers 1/4, 5/16 and 3/8 In and Metal Container

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.