M6 to M10, 12 to 35mm Zinc Steel Hex Head Cap Screw, Nut, and Washer Assortment, 224 pc.

VALUE BRAND| Zoro #: G2373235| Mfr #: 2NE66

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373235 Mfr #: 2NE66
Item: Hex Head Cap Screw, Nut, and Washer AssortmentHead Type: Hex
Drive Type: HexIncludes: Hex Head Cap Screws (8) Each: M6x1x12mm, x16mm, (6) Each: M6x1x20mm, (5) Each: M8x1.25x20mm, (4) Each: M6x1x25mm, M8x1.25x25mm, x30mm, x35mm, M10x1.5x20mm, x25mm, (3) Each: M10x1.5x30mm, x35mm, Hex Nuts (26) Each: M6x1.00, (17) Each: M8x1.25, (13) Each: M10x1.50, Flat Washers (26) Each: 6mm, (17) Each: 8mm, (13) Each: 10mm, Lock Washers (26) Each: 6mm, (17) Each: 8mm, (13) Each: 10mm, and Plastic Hanging Pak
Type: Metric Class 8.8 FineMaterial: Steel
Finish: ZincSize: M6 to M10
Length: 12 to 35mmNumber of Pieces: 224
Number of Sizes: 12System of Measurement: Metric
Driver Size: M6 to M10Country of Origin (subject to change): Taiwan

Product Description

Hex Cap Screw Assortment, Metric Class 8.8, Hex Head, Steel, Zinc Plated Finish, M6 to M10, Length 12 to 35mm, Thread Type Metric, Hex, Driver Size M6 to M10, Number of Pieces 224, Number of Sizes 12, Includes Hex Bolts M6X1mm, M8X1.25mm and M10X1.5mm, Hex Nuts M6X1mm, M8X1.25mm and M10X1.5mm, Flat Washers 6, 8 and 10mm, Lock Washers, 6, 8 and 10mm and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.