Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw Assortment, Steel, Zinc Finish, 150 PCS (Discontinued)
Mfr # 1KYJ2
Zoro # G0956121
This Product is Discontinued
Key Features
- System of Measurement Metric
- Length 12 to 60mm
- Material Steel
- Finish Zinc
- Includes (25) Each: M8-1.25x12mm, x16mm, (20) Each: M8-1.25x20mm, x25mm, (10) Each: M8-1.25x30mm, x35mm, x40mm, x45mm, x50mm, x60mm, and Plastic Container