20 to 80mm Zinc Low Carbon Steel Hex Head Cap Screw and Nut Assortment, 128 pc.

VALUE BRAND| Zoro #: G0932601| Mfr #: 1PJC5

$109.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0932601 Mfr #: 1PJC5
Item: Hex Head Cap Screw and Nut AssortmentHead Type: Hex
Drive Type: HexIncludes: Screws (10) Each: M10-1.25x20mm, x25mm, x30mm, x40mm, x50mm, (5) Each: M10-1.25x75mm, M12-1.25x45mm, x50mm, (4) Each: M12-1.50x40mm, x50mm, x60mm, x70mm, (3) Each: M12-1.25x60mm, x65mm, x70mm, x80mm, Hex Nuts (15) Each: M10-1.25, (10) Each: M12-1.25, M12-1.50, and Metal Container, Fits Cabinet No. 4UJ35
Type: Metric Fine 8.8 FineMaterial: Low Carbon Steel
Finish: ZincSize: M10 and M12
Length: 20 to 80mmNumber of Pieces: 128
Number of Sizes: 16System of Measurement: Metric
Driver Size: -Country of Origin (subject to change): Taiwan

Product Description

Cap Screw Assortment, Metric Fine 8.8, Hex Head Type, Steel, Zinc Plated Finish, M10 and M12, Length 20 to 80mm, Hex, Number of Pieces 128, Number of Sizes 16, Includes Screws 10 of Each M10-1.25x20,x25,x30,x40,x50, 5 of Each M10-1.25x75, M12-1.25x45,x50, 4 of Each M12-1.50x40,x50,x60,x70, 3 of Each M12-1.25x60,x65,x70,x80, Hex Nut (15) M10-1.25, 10 of Each M12-1.25, M12-1.50

Product Reviews

Save 15%. Sign up for Z-mail.