3/4 to 4" Zinc Grade 8 Steel Hex Head Cap Screw Assortment, 32 pc.

VALUE BRAND |Zoro #: G1820497|Mfr #: 1KYU4

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1820497 Mfr #: 1KYU4
Item: Hex Head Cap Screw AssortmentDrive Type: Hex
Includes: (4) Each 1/2-13x3/4", x1", x1-1/4", x1-1/2", x2", x2-1/2", x3", x4", and Plastic ContainerType: Standard
Material: Grade 8 SteelFinish: Zinc
Size: 1/2-13Length: 3/4 to 4"
Number of Pieces: 32Number of Sizes: 8
System of Measurement: InchDriver Size: -
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw Assortment, Standard, Steel, Zinc Finish, 1/2-13, Length 3/4 to 4 In, Hex Drive Type, Number of Pieces 32, Number of Sizes 8, Includes 4 of Each 1/2-13x3/4, 1/2-13x1, 1/2-13x1 1/4, 1/2-13x1 1/2, 1/2-13x2, 1/2-13x2 1/2, 1/2-13x3, 1/2-13x4 In

Product Reviews

Save 15% when you sign up for Z-mail.