3/4 to 4" Zinc Grade 8 Steel Hex Head Cap Screw Assortment, 51 pc.

VALUE BRAND| Zoro #: G1158342| Mfr #: 1KYR4

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1158342 Mfr #: 1KYR4
Item: Hex Head Cap Screw AssortmentDrive Type: Hex
Includes: (10) Each: 3/8-16x3/4", (8) Each: 3/8-16x1", x1-1/4", (5) Each: 3/8-16x1-1/2", x2", x2-1/2", x3", x4", and Plastic ContainerType: Standard
Material: Grade 8 SteelFinish: zinc
Size: 3/8-16Length: 3/4 to 4"
Number of Pieces: 51Number of Sizes: 8
System of Measurement: InchCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw Assortment, Standard, Steel, Zinc Finish, 3/8-16, Length 3/4 to 4 In, Hex Drive Type, Number of Pieces 51, Number of Sizes 8, Includes (10) 3/8-16x3/4, 8 of Each 3/8-16x1, 3/8-16x1 1/4, 5 of Each 3/8-16x1 1/2, 3/8-16x2, 3/8-16x2 1/2, 3/8-16x3, 3/8-16x4 In

Product Reviews

Save 15%. Sign up for Z-mail.