3/4 to 3" Passivated 18-8 Stainless Steel (USS) Hex Head Cap Screw Assortment, 65 pc.

VALUE BRAND| Zoro #: G1456104| Mfr #: 1KZL5

$45.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1456104 Mfr #: 1KZL5
Item: Hex Head Cap Screw AssortmentDrive Type: Hex
Includes: (6) Each: 1/4-20x3/4", x1", x1-1/4", 5/16-18x3/4", (5) Each: 5/16-18x1", (4) Each: 1/4-20x1-1/2", x2", x2-1/2", x3", 5/16-18x1-1/4", x1-1/2", x2", x2-1/2", x3", and Plastic Hanging PakType: Standard
Material: Passivated 18-8 Stainless Steel (USS)Finish: Plain
Size: 1/4-20 to 5/16-18Length: 3/4 to 3"
Number of Pieces: 65Number of Sizes: 14
System of Measurement: InchDriver Size: -
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw Assortment, Standard, 18-8 Stainless Steel, Plain Finish, 1/4-20 to 5/16-18, Length 3/4 to 3 In, Hex Drive Type, Number of Pieces 65, Number of Sizes 14, Includes 6 of Each 1/4-20x3/4, 1/4-20x1, 1/4-20x1 1/4, 5/16-18x3/4, (5) 5/16-18x1, 4 of Each 1/4-20x1 1/2, 1/4-20x2, 1/4-20x2 1/2, 1/4-20x3, 5/16-18x1 1/4, 5/16-18x1 1/2, 5/16-18x2, 5/16-18x2 1/2, 5/16-18x3 In

Product Reviews

Save 15%. Sign up for Z-mail.