12 to 75mm Zinc Steel Hex Head Cap Screw, Nut, and Washer Assortment, 710 pc.

VALUE BRAND| Zoro #: G1152952| Mfr #: 1PJC4

$108.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1152952 Mfr #: 1PJC4
Item: Hex Head Cap Screw, Nut, and Washer AssortmentHead Type: Hex
Drive Type: HexIncludes: Screws (30) Each: M6-1x12mm, (25) Each: M8-1.25x16mm, (20) Each: M6-1x16mm, x20mm, x25mm, x30mm, M8-1.25x20mm, x25mm, (10) Each: M8-1.25x30mm, x40mm, M10-1.5x20mm, x30mm, x40mm, x50mm, (5) Each: M10-1.5x75mm, Hex Nuts (60) Each: M6-1.00, (30) Each: M8-1.25, (20) Each: M10-1.50, Flat Washers (50) Each: M6, (25) Each: M8, M10, Lock Washers (110) Each: M6, (90) Each M8, (60) Each: M10, and Metal Contianer, Fits Cabinet NO. 4UJ35
Type: Metric 8.8Material: Steel
Finish: ZincSize: M6, M8, M10
Length: 12 to 75mmNumber of Pieces: 710
Number of Sizes: 15System of Measurement: Metric
Driver Size: -Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, Nut, and Washer Assortment, Type Metric 8.8, Head Type Hex, Steel, Finish Zinc, Size M6, M8, M10, Length 12 to 75mm, Drive Type Hex, Driver Size -, Number of Pieces 710, Number of Sizes 15

Product Reviews

Save 15%. Sign up for Z-mail.