JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/2 to 2" Zinc Grade 5 Steel Hex Head Cap Screw, Nut, and Washer Assortment, 711 pc.

VALUE BRAND| Zoro #: G1834305| Mfr #: 1PJC1

$92.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1834305 Mfr #: 1PJC1
Item: Hex Head Cap Screw, Nut, and Washer AssortmentHead Type: Hex
Drive Type: HexIncludes: Screws (100) Each: 1/4-28x1/2", (10) Each: 1/4-28x3/4", x1", x1-1/2", x2", 5/16-24x3/4", x1", x1-1/4", x1-1/2", x2", 3/8-24x3/4", (8) Each: 3/8-24x1", x1-1/4", (5) Each: 3/8-24x1-1/2", x2", Hex Nuts (30) Each: 1/4-28, (20) Each: 5/16-24, 3/8-24, Flat Washers (45) Each: 1/4", (40) Each: 5/16, (30) Each: 3/8", Lock Washers (100) Each: 1/4", 5/16", 3/8", and Metal Container, Fits Cabinet No. 4UJ35
Type: Grade 5 SAEMaterial: Grade 5 Steel
Finish: zincSize: 1/4-28, 5/16-24, 3/8-24
Length: 1/2 to 2"Number of Pieces: 711
Number of Sizes: 15System of Measurement: Inch
Country of Origin (subject to change): Taiwan

Product Description

Cap Screw Assortment, Grade 5 SAE, Hex Head Type, Steel, Zinc Plated Finish, 1/4-28, 5/16-24, 3/8-24, Length 1/2 to 2 In, Hex, Number of Pieces 711, Number of Sizes 15, Includes Screws (100) 1/4-28x1/2, 10 of Each 1/4-28x3/4,x1,x1 1/2,x2, 5/16-24x3/4,x1,x1 1/4,x1 1/2,x2, 3/8-24x3/4, 8 of Each 3/8-24x1,x1 1/4, 5 of Each 3/8-24x1 1/2,x2, Hex Nut (30) 1/4-28, 20 of Each 5/16-24, 3/8-24, Flat Washer (45) 1/4, (40) 5/16, (30) 3/8, Lock Washer 100 of Each 1/4, 5/16, 3/8 In
Save 15%. Sign up for Z-mail.