Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw Assortment, Grade 8 Steel, Zinc Finish, 78 PCS (Discontinued)
Mfr # 1KYP4
Zoro # G0739417
This Product is Discontinued
Key Features
- System of Measurement Inch
- Length 3/4 to 4 in
- Material Grade 8 Steel
- Finish Zinc
- Includes (10) Each: 5/16-18x3/4 in, x1 in, x1-1/4 in, x1-1/2 in, x2 in, x2-1/2 in, x3 in, (8) Each: 5/16-18x4 in, and Plastic Container