3/4 to 4" Zinc Grade 8 Steel Hex Head Cap Screw Assortment, 80 pc.

VALUE BRAND| Zoro #: G0302215| Mfr #: 1KYN4

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0302215 Mfr #: 1KYN4
Item: Hex Head Cap Screw AssortmentDrive Type: Hex
Includes: (10) Each: 1/4-20x3/4", x1", x1-1/4", x1-1/2", x2", x2-1/2", x3", x4", and Plastic ContainerType: Standard
Material: Grade 8 SteelFinish: zinc
Size: 1/4-20Length: 3/4 to 4"
Number of Pieces: 80Number of Sizes: 8
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw Assortment, Standard, Steel, Zinc Finish, 1/4-20, Length 3/4 to 4 In, Hex Drive Type, Number of Pieces 80, Number of Sizes 8, Includes 10 of Each 1/4-20x3/4, 1/4-20x1, 1/4-20x1 1/4, 1/4-20x1 1/2, 1/4-20x2, 1/4-20x2 1/2, 1/4-20x3, 1/4-20x4 In
Save 15%. Sign up for Z-mail.