1/2 to 2" Yellow Zinc Grade 8 USS Steel Hex Head Cap Screw, Nut, and Washer Assortment, 941 pc.

VALUE BRAND| Zoro #: G0263453| Mfr #: 1PJC2

$141.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0263453 Mfr #: 1PJC2
Item: Hex Head Cap Screw, Nut, and Washer AssortmentHead Type: Hex
Drive Type: HexIncludes: Screws (100) Each: 1/4-20x1/2", (10) Each: 1/4-20x3/4", x1", x1-1/2", x2", 5/16-18x3/4", x1", x1-1/4", x1-1/2", x2", 3/8-16x3/4", (8) Each: 3/8-16x1", x1-1/4", (5) Each: 3/8-16x1-1/2", x2", Lock Washers (45) Each: 1/4", (40) Each: 5/16", (30) Each: 3/8", Hex Nuts (100) Each: 1/4-20, 5/16-18, 3/8-16, Flat Washers (100) Each: 1/4", 5/16", 3/8", and Metal Container, Fits Cabinet No. 4UJ35
Type: Grade 8 USSMaterial: Grade 8 USS Steel
Finish: Yellow ZincSize: 1/4-20, 5/16-18, 3/8-16
Length: 1/2 to 2"Number of Pieces: 941
Number of Sizes: 15Driver Size: -
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Product Description

Cap Screw Assortment, Grade 8 USS, Hex Head Type, Steel, Zinc Plated Finish, 1/4-20, 5/16-18, 3/8-16, Length 1/2 to 2 In, Hex, Number of Pieces 941, Number of Sizes 15, Includes Screws (100) 1/4-20 x 1/2, (10) 1/4-20 x 3/4, x 1, x 1-1/2, x 2, 5/16-18 x 3/4, x 1, x 1-1/4, x 1-1/2, x 2, 3/8-16 x 3/4, (8) 3/8-16 x 1, x 1-1/4; (5) 3/8-16 x 1-1/2, x 2; Lock Washers (45) 1/4"; (40) 5/16"; (30) 3/8"; Hex Nuts (100) 1/4-20, 5/16-18, 3/8-16; Flat Washers (100) 1/4, 5/16, 3/8

Product Reviews

Save 15%. Sign up for Z-mail.