1/2 to 2" Steel Socket Head Cap Screw Assortment, 110 pc.

VALUE BRAND| Zoro #: G2406765| Mfr #: 1CMX7

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2406765 Mfr #: 1CMX7
Item: Socket Head Cap Screw AssortmentHead Type: Standard
Drive Type: SocketIncludes: (12) Each: 10-24x1/2", x3/4", 1/4-20x1/2", x3/4", (8) Each: 5/16-18x1/2", x3/4", x1", x1-1/2", (4) Each: 3/8-16x3/4", x1", x1-1/2", x2", 7/16-14x1", x2", (3) Each: 1/2-13x1", x1-1/2", Plastic Container
Type: StandardMaterial: Steel
Finish: PlainSize: 10-24, 1/4-20, 5/16-18, 7/16-14, 1/2-13
Length: 1/2 to 2"Number of Pieces: 110
Number of Sizes: 16System of Measurement: Inch
Driver Size: -Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw Assortment, Standard, Steel, Plain Finish, 10-24, 1/4-20, 5/16-18, 7/16-14, 1/2-13, Length 1/2 to 2 In, Socket Drive Type, Number of Pieces 110, Number of Sizes 16, Includes 12 of Each 10-24x1/2, 10-24x3/4, 1/4-20x1/2, 1/4-20x3/4, 8 of Each 5/16-18x1/2, 5/16-18x3/4, 5/16-18x1, 5/16-18x1 1/2, 4 of Each 3/8-16x3/4, 3/8-16x1, 3/8-16x1 1/2, 3/8-16x2, 7/16-14x1, 7/16-14x2, 3 of Each 1/2-13x1, 1/2-13x1 1/2 In

Product Reviews

Save 15%. Sign up for Z-mail.