20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cap Screw Asst, Btn, Chrome, 120PC

VALUE BRAND| Zoro #: G0675315| Mfr #: MK559H

$241.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0675315 Mfr #: MK559H
System of Measurement: InchNumber of Pieces: 120
Number of Sizes: 24Includes: (5) Each: 8-32x1/2", x5/8", x3/4", 10-24x1/2", 10-32x1/2", x3/4", x1", 1/4-20x3/4", x7/8", x1", 1/4-28x1/2", x3/4", x1", 5/16-18x1/2", x3/4", x1", 5/16-24x3/8", x1/2", x1", 3/8-16x3/4", x1", 3/8-24x3/4", x1", Plastic Container
Size: 8-32, 10-24, 10-32, 1/4-20, 1/4-28, 5/16-18, 3/8-16Length: 5/8 to 1"
Item: Button Head Screw AssortmentFinish: Chrome
Head Type: ButtonDriver Size: -
Drive Type: SocketType: -
Material: Low Carbon SteelCountry of Origin (subject to change): Taiwan

Product Description

Socket Cap Screw Assortment, Head Type Button, Low Carbon Steel, Finish Chrome Plated, Size 8-32, 10-24, 10-32, 1/4-20, 1/4-28, 5/16-18, 3/8-16, Length 5/8 to 1 In, Drive Type Socket, Number of Pieces 120, Number of Sizes 24, Includes 5 Each: 8-32 x 1/2,x 5/8, x 3/4 In, 10-24 x 1/2 In, 10-32 x 1/2, x 3/4, x 1 In, 1/4-20 x 3/4, x 7/8, x 1 In, 1/4-28 x 1/2, x 3/4, x 1 In, 5/16-18 x 1/2, x 3/4, x 1 In, 5/16-24 x 3/8,x 1/2 x 1 In, 3/8-16x3/4,x 1 In, 3/8-24 x 3/4,x 1 In and Plastic Tray 13 1/2 x 9 In

Product Reviews

Save 15%. Sign up for Z-mail.