10 to 60mm Carbon Steel Socket Head Cap Screw Assortment, 169 pc.

VALUE BRAND| Zoro #: G0770183| Mfr #: 1LAA6

$72.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0770183 Mfr #: 1LAA6
Finish: PlainNumber of Sizes: 24
Material: Carbon SteelHead Type: Standard
Item: Socket Head Cap Screw AssortmentSize: M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50
Includes: (10) Each: M4-0.70x10mm, x12mm, x16mm, M5-0.80x12mm, x16mm, x20mm, M6-1.00x12mm, (8) Each: M5-0.80x30mm, M6-1.00x16mm, x20mm, x25mm, (6) Each: M6-1.00x30mm, x40mm, x45mm, x50mm, M8-1.25x20mm, (5) Each: M8-1.25x25mm, x30mm, x40mm, x50mm, x60mm, (4) Each: M10-1.50x25mm, x30mm, x35mm, and Metal ContainerType: Metric
System of Measurement: MetricDrive Type: Socket
Number of Pieces: 169Length: 10 to 60mm
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw Assortment, Metric, Steel, Zinc Finish, M4-0.70,M5-0.80,M6-1.00,M8-1.25,M10-1.50, Length 10 to 60mm, Hex Drive Type, Number of Pieces 169, Number of Sizes 24, Includes 10 of Each M4-0.70x10, x12, x16, M5-0.80x12, x16, x20, M6-1.00x12, 8 of Each M5-0.80x30, M6-1.00x16, x20, x25, 6 of Each M6-1.00x30, x40, x45, x50, M8-1.25x20, 5 of Each M8-1.25x25, x30, x40, x50, x60, 4 of Each M10-1.50x25, x30, x35mm

Product Reviews

Save 15%. Sign up for Z-mail.