20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/2 to 2-1/2" Carbon Steel Socket Head Cap Screw Assortment, 256 pc.

VALUE BRAND| Zoro #: G2178985| Mfr #: 1LAA5

$81.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2178985 Mfr #: 1LAA5
Finish: PlainNumber of Sizes: 24
Material: Carbon SteelHead Type: Standard
Item: Socket Head Cap Screw AssortmentSize: 10-24, 1/4-20, 5/16-18, 3/8-16
Includes: (20) Each: 10-24x1/2", x5/8", x3/4", (15) Each: 1/4-20x1/2", x3/4", (10) Each: 10-24x1", x1-1/4", x1-1/2", 1/4-20x1", x1-1/2", x2", x2-1/2", 5/16-18x1/2", x3/4", x1", x1-1/2", x2", x2-1/2", (6) Each: 3/8-16x3/4", x1", x1-1/4", x1-1/2", x2", x2-1/2", and Metal ContainerType: Standard
System of Measurement: InchDrive Type: Socket
Number of Pieces: 256Length: 1/2 to 2-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw Assortment, Standard, Steel, Zinc Finish, 10-24,1/4-20,5/16-18,3/8-16, Length 1/2 to 2 1/2 In, Hex Drive Type, Number of Pieces 256, Number of Sizes 24, Includes 20 of Each 10-24x1/2, x5/8, x3/4, 10 of Each 10-24x1, x1 1/4, 1 1/2, 15 of Each 1/4-20x1/2, x3/4, 10 of Each 1/4-20x1, x1 1/2, x2, x2 1/2, 5/16-18x1/2, x3/4, x1, x1 1/2, x2, x2 1/2, 6 of Each 3/8-16x3/4, x1, x1 1/4, x1 1/2, x2, x2 1/2 In

Product Reviews

Save 15%. Sign up for Z-mail.