#6-32 to #8-32 Zinc Steel Socket Head Cap Screw Assortment, 740 pc.

VALUE BRAND| Zoro #: G0411241| Mfr #: 1LAA4

$74.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0411241 Mfr #: 1LAA4
Finish: PlainMaterial: Carbon Steel
Head Type: StandardItem: Socket Head Cap Screw Assortment
Number of Sizes: 24Size: 6-32 to 8-32
Includes: (40) Each: 6-32x3/8", x1/2", x5/8", x3/4", x1", 8-32x3/8", x1/2", x5/8", x3/4", 10-32x3/8", x1/2", x5/8", x3/4", (20) Each: 6-32x1-1/4", x1-1/2", x2", 8-32x1", x1-1/4", x1-1/2", x2", 10-32x1", x1-1/4", x1-1/2", x2", and Plastic ContainerSystem of Measurement: Inch
Driver Size: -Drive Type: Hex
Number of Pieces: 740Length: 3/8 to 2"
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw Assortment, Steel, Zinc Finish, 6-32 to 8-32, Length 3/8 to 2 In, Hex Drive Type, Number of Pieces 740, Number of Sizes 24, Includes 40 of Each 6-32x3/8, x1/2, x5/8, x3/4, x1, 20 of Each 6-32x1 1/4, x1 1/2, x2, 40 of Each 8-32x3/8, x1/2, x5/8, x3/4, 20 of Each 8-32x1, x1 1/4, x1 1/2, x2, 40 of Each 10-32x3/8, x1/2, x5/8, x3/4, x1, x1 1/4, x1 1/2, x2 In

Product Reviews

Save 15%. Sign up for Z-mail.