KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cap Screw Asst, Std, Chrome, 120PC

VALUE BRAND| Zoro #: G0658043| Mfr #: MK560SH

$241.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 120
Includes: (5) Each: 1/4-20x5/8", x3/4", x7/8", x1", x1-1/4", x1-1/2", x1-3/4", x2", x2-1/4", 5/16-18x5/8", x3/4", x7/8", x1", x1-1/4", 1-1/2", x1-3/4", x2", x2-1/4", 3/8-16x3/4", x1", x1-1/4", x1-1/2", x1-3/4", x2", Plastic Container
Length: 5/8 to 2 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658043 Mfr #: MK560SH
Number of Pieces: 120Includes: (5) Each: 1/4-20x5/8", x3/4", x7/8", x1", x1-1/4", x1-1/2", x1-3/4", x2", x2-1/4", 5/16-18x5/8", x3/4", x7/8", x1", x1-1/4", 1-1/2", x1-3/4", x2", x2-1/4", 3/8-16x3/4", x1", x1-1/4", x1-1/2", x1-3/4", x2", Plastic Container
Length: 5/8 to 2 1/4"Item: Socket Head Cap Screw Assortment
Size: 1/4-20, 5/16-18, 3/8-16Drive Type: Socket
Finish: Polished ChromeHead Type: Standard
System of Measurement: InchMaterial: Alloy Steel
Number of Sizes: 24Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Head Cap Screw Assortment, Head Type Standard, Alloy Steel, Finish Polished Chrome, Size 1/4-20, 5/16-18, 3/8-16, Length 5/8 to 2 1/4 In., Drive Type Socket, Number of Pieces 120, Number of Sizes 24

Reviews